Order Entry
Japan
ContactUsLinkComponent
Masterflex® Touch-Screen Syringe Pump, Continuous-Cycle, Four-Syringe; 100 to 240 VAC
Masterflex® Touch-Screen Syringe Pump, Continuous-Cycle, Four-Syringe; 100 to 240 VAC
Catalog # MFLX74905-19
UL Listed
undefined
Masterflex® Touch-Screen Syringe Pump, Continuous-Cycle, Four-Syringe; 100 to 240 VAC
Catalog # MFLX74905-19
UL Listed

About this item

Continuously cycle up to four syringes in a push-pull action.

  • Flow range from 5 pL/min to 215.8 ml/min
  • Intuitive touch screen allows you to quickly create and recall configurations
  • You can daisy chain up to 99 pumps together using the built in RS-485
  • Accuracy of ±0.35% and reproducibility of ±0.05%

Hold up to four syringes to cycle continuously back and forth in a push-pull action. As two syringes are infusing, two syringes are simultaneously withdrawing at the same rate. At the end of the set volume the direction is automatically reversed and the n

Delivery: Includes 6 ft (1.8 m) U.S. power cord.
  • Power:
    110 - 240 VAC; 50/60 Hz
  • Accuracy:
    ±0,35%
  • Description:
    Four Syringe Picoliter Pump, touchscreen control
  • Height:
    27,9 cm
  • Length:
    8,9 cm
  • Environmentally Preferable:
  • Linear force:
    75 lbs.
  • Syringe size accepted:
    0,5 µl - 140 ml
  • Syringe travel rate:
    27,5 s/microstep
  • Output:
    RS-232 9-pin D-sub connector, RS-485 IEEE-1394 6 pos, USB-Type B, I/O & TTL - 15 pin D-sub connector
  • Reproducibility:
    ±0,05%
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    25,4 cm
  • Max. flow rate per syringe:
    215,8 ml/min
  • Min. flow rate per syringe:
    5 pl/min
  • No. of syringes:
    4
Frequently Bought Together