Order Entry
Japan
ContactUsLinkComponent
Masterflex® Fitting, Stainless Steel, Straight, Hosebarb to Sanitary Clamp, 1/8" ID x 3/4" Clamp
Masterflex® Fitting, Stainless Steel, Straight, Hosebarb to Sanitary Clamp, 1/8" ID x 3/4" Clamp
Catalog # MFLX30700-58
undefined
Masterflex® Fitting, Stainless Steel, Straight, Hosebarb to Sanitary Clamp, 1/8" ID x 3/4" Clamp
Catalog # MFLX30700-58

About this item

Meets FDA requirements and 3A sanitary standards.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Easily connects pipes or fittings of different types
  • Compatible with standard 304L fitting clamps
  • Ideal for pharmaceutical industry

These barbed fitting offers tight seal on hoses when used with a hose clamp (not included). Ideal for pharmaceutical industry, and chemical compatibility for use with corrosive acids and bases.

  • Barb size/tubing int.Ø (port 1):
    0,125"
  • Barb size/tubing int.Ø (port 2):
    ⅛"
  • Connection Type:
    Sanitary to Barb
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    ¾"
  • Description:
    Barbed sanitary clamp adapter, 316L SS, ¾" clamp x ⅛" tubing ID
  • Seq:
    01
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel
Frequently Bought Together