Masterflex® Fitting, Clear Polypropylene, Elbow, Hose Barb Union, 8 mm ID; 20/PK
MFLX06285-30
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 8 mm ID
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):8 mm
- Barb size/tubing int.Ø (port 2):8 mm
- Connection Type:Barbed Union
- Flow pattern:Elbow
- Description:Barbed fittings, Elbow Connector, Clear PP, 8 mm ID,5 mm, 25 mm, 25 mm; 20/pack
- Seq:03
- Environmentally Preferable:
- Model:06285-30
- Orifice dimensions:5 mm
- Sterilisation:Autoclave only
- Warranty:1 year
- Pk:20
- Fitting material:Polypropylene
Frequently Bought Together