Masterflex® Variable-Area Flowmeter Valve Cartridge, 10-Turn, for Aluminum Frame; Low Flow
MFLX03217-92
Control your flow with the addition of a valve.
- Aluminum is economical and good for general use with noncorrosive gases and liquids
- 316 Stainless steel (SS) withstands higher temperatures and pressures, and features excellent chemical compatibility
Select a valve-cartridge that matches your frame. Insert these needle valves into the flowmeter frames to control flow rate. Choose a 16-turn, high-resolution metering valve-cartridge for greater precision of flow rate. If your flowtube is in units other than ml/min, convert them to ml/min and choose a valve within that flow range from the table below. See website and virtual catalog page for more details.
- Maximum Flow Rate:20000 ml/min
- Description:Variable-Area Flowmeter Valve Cartridge, 10-Turn, for Aluminum Frame Systems, Low Flow
- Seq:05
- Environmentally Preferable:
- Model:03217-92
- Max. air flow rate:20000 ml/min
- Max. water flow rate:350 ml/min
- Min. air flow rate:5000 ml/min
- Min. water flow rate:0 ml/min
- O-Ring material:Buna-N
- Width:1754"
- Warranty:1 year
- Pk:1
- Housing material:Aluminium
Frequently Bought Together