C-Flex Transfer Tubing, C-Flex® TPE Braided, 1/2" ID x 3/4" OD; 15 Ft
Catalog # MFLX06433-07
Supplier: Avantor Fluid Handling
CE certificate
About this item
Get more strength than standard C-Flex.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: For use with cell cultures, vessel and tank transfer, pump applications and cold storage.
Characteristics: C-Flex® formula 082, clear, animal derived component free (ADCF) resin and reinforced with polyester braid.
Certifications: Complies with USP Class VI standards.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclavable and gamma sterilizable.
- チューブ外径:19,1 mm (0,75")
- チューブ内径:12,8 mm (0,5")
- 壁の厚さ:3,2 mm
- Max. pressure:9 bar (130 psi)
- Max. temperature:135 °C (275 °F)
- Colour:Translucent
- 説明:Transfer Tubing, C-Flex® TPE Braided, 1/2" ID x 3/4" OD; 15 Ft
- 長さ:4,6 m
- Environmentally Preferable:
- Length per pack:4,6 m (15 ft.)
- Min. temperature:–45 °C (–50 °F)
- Working pressure:130 psi
- Clarity:Translucent
- Tubing material:C-Flex®
- Pk:3 Feet
Frequently Bought Together