Modular Empty Columns
Analytical, Stainless steel, 4,00 mm, 50 mm
EMPCOL-50DF
: HICHROM
- Column Format:Analytical
- Ø int.:4,00 mm
- Length:50 mm
- Seq:07
- Column hardware:Stainless steel
- Cat. No.:EMPCOL-50DF
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



