Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, Cryo Boxes

VWR®, Cryo Boxes

1 - 2 ml vials, Yellow, 132,0×132,0×53,0 mm
Catalog # VWRU89236-078
Supplier:   VWR Collection
VWR®, Cryo Boxes
Catalog # VWRU89236-078
Supplier:  VWR Collection
VWR®, Cryo Boxes
VWR®, Cryo Boxes

1 - 2 ml vials, Yellow, 132,0×132,0×53,0 mm

Price
$164.96
Log in for availability
1 * 5 items
Product Details & Documents

Cryo boxes are suitable for storage down to –186 °C.

  • Made with PC material
  • Available in a variety of colour options
  • Grid option for coding on lid
  • Clear lid material
  • Boxes are stackable

Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 to 5 ml).

Base made with colour options red, blue, green, white, and yellow.

Ordering information: Cryo tube picker is included.

Specifications
  • For:
    1 - 2 ml vials
  • W×D×H ext.:
    132,0×132,0×53,0 mm
  • Colour:
    Yellow
  • Seq:
    31
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.