VWR®, Cryo Boxes
1 - 2 ml vials, Assorted, 75,6×75,6×51,8 mm
Catalog # VWRU89236-038
Supplier: VWR Collection
Jump to:
Product Details & Documents
Cryo boxes are suitable for storage down to –186 °C.
- Made with PC material
- Available in a variety of colour options
- Grid option for coding on lid
- Clear lid material
- Boxes are stackable
Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 to 5 ml).
Base made with colour options red, blue, green, white, and yellow.
Ordering information: Cryo tube picker is included.
Specifications
- For:1 - 2 ml vials
- W×D×H ext.:75,6×75,6×51,8 mm
- Colour:Assorted
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



