VWR®, Cryo Boxes
1 - 2 ml vials, Assorted, 132,0×132,0×53,0 mm
Catalog # VWRU89236-068
Supplier: VWR Collection
Jump to:
Product Details & Documents
Cryo boxes are suitable for storage down to –186 °C.
- Made with PC material
- Available in a variety of colour options
- Grid option for coding on lid
- Clear lid material
- Boxes are stackable
Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 to 5 ml).
Base made with colour options red, blue, green, white, and yellow.
: Cryo tube picker is included.
Specifications
- For:1 - 2 ml vials
- W×D×H ext.:132,0×132,0×53,0 mm
- Colour:Assorted
- Seq:26



