Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, Stackable Freezer Boxes

50, 1 - 2 ml vials, Green, 129×129×56,7 mm
Catalog # VWRU89236-000
Supplier:   VWR Collection
VWR®, Stackable Freezer Boxes
Catalog # VWRU89236-000
Supplier:  VWR Collection
VWR®, Stackable Freezer Boxes
VWR®, Stackable Freezer Boxes

50, 1 - 2 ml vials, Green, 129×129×56,7 mm

Price
Inquire For Price
Log in for availability
1 * 5 items
Product Details & Documents

VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 °C.

  • Made with PP material
  • Base made with colour options natural, blue, green, purple, and orange
  • Lid has grid option for coding

Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml), and has slot width of 12,5 mm (±0,3 mm).

Specifications
  • Compartments:
    50
  • For:
    1 - 2 ml vials
  • W×D×H ext.:
    129×129×56,7 mm
  • Colour:
    Green
  • Seq:
    03