Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, Stackable Freezer Boxes

81, 1 - 2 ml vials, Assorted, 140,6×140,6×57,2 mm
Catalog # VWRU89236-020
Supplier:   VWR Collection
VWR®, Stackable Freezer Boxes
Catalog # VWRU89236-020
Supplier:  VWR Collection
VWR®, Stackable Freezer Boxes
VWR®, Stackable Freezer Boxes

81, 1 - 2 ml vials, Assorted, 140,6×140,6×57,2 mm

Price
Inquire For Price
Log in for availability
1 * 5 items
Product Details & Documents

VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 °C.

  • Made with PP material
  • Base made with colour options natural, blue, green, purple, and orange
  • Lid has grid option for coding

Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml), and has slot width of 12,5 mm (±0,3 mm).

Specifications
  • Compartments:
    81
  • For:
    1 - 2 ml vials
  • W×D×H ext.:
    140,6×140,6×57,2 mm
  • Colour:
    Assorted
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.