Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, Cryo Boxes

VWR®, Cryo Boxes

1 - 2 ml vials, White, 132,0×132,0×53,0 mm
Catalog # VWRU89236-076
Supplier:   VWR Collection
VWR®, Cryo Boxes
Catalog # VWRU89236-076
Supplier:  VWR Collection
VWR®, Cryo Boxes
VWR®, Cryo Boxes

1 - 2 ml vials, White, 132,0×132,0×53,0 mm

Price
$164.96
Log in for availability
1 * 5 items
Product Details & Documents

Cryo boxes are suitable for storage down to –186 °C.

  • Made with PC material
  • Available in a variety of colour options
  • Grid option for coding on lid
  • Clear lid material
  • Boxes are stackable

Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 to 5 ml).

Base made with colour options red, blue, green, white, and yellow.

Ordering information: Cryo tube picker is included.

Specifications
  • For:
    1 - 2 ml vials
  • W×D×H ext.:
    132,0×132,0×53,0 mm
  • Colour:
    White
  • Seq:
    30