Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR® Basic, Visitor Coats, SPP

VWR® Basic, Visitor Coats, SPP

Blue, XL, 108 cm
Catalog # 113-8947
Supplier:   VWR Collection
VWR® Basic, Visitor Coats, SPP
Catalog # 113-8947
Supplier:  VWR Collection
VWR® Basic, Visitor Coats, SPP
VWR® Basic, Visitor Coats, SPP

Blue, XL, 108 cm

Price
Inquire For Price
Log in for availability
1 * 50 items
Product Details & Documents

These disposable visitor coats, with collar, are made from non woven, SPP fabric.

  • Press stud closure
  • Elastic wrists
  • Free from natural rubber latex

Weight: 30 g/m²

Packaging: 1 piece per bag, 50 bags per case.

Specifications
  • Clothing Size:
    XL
  • Colour:
    Blue
  • Length:
    108 cm
  • Seq:
    12
  • Cat. No.:
    113-8947
  • Garment application:
    General Purpose|Laboratory
  • Gender:
    Unisex
  • Pockets:
    Without pockets
  • Closure type:
    Press studs / snaps
  • Weight:
    30 g/m²