VWR® VistaVision, Microscope slides, colour-coded
Microscopy slides, premium, square corners, Yellow, 1,0 mm, 75×25 mm
Catalog # VWRU16004-388
Supplier: VWR Collection
Jump to:
Product Details & Documents
Bright printed colours of these microscope slides provide an ideal marking area and enable easy identification. The ultra-thin colour frosted end facilitates processing on automated systems.
- Manufactured using high quality, white soda lime glass
- Pre-cleaned and ready for use
- Autoclavable
- Colour coded ends facilitate sorting and identification
- Uniform size and thickness
Certifications: ISO 8037/1
Specifications
- Colour:Yellow
- Description:Microscopy slides, premium, square corners
- L×W:75×25 mm
- Seq:04
- Thickness:1,0 mm



