VWR®, Specimen container with screw cap
120 ml, Sterile, 46,00 mm, Bulk packed, peel pouches
VWRU15704-092
PP, translucent, with purple PE screw cap
- Withstand temperatures –10 to 130 °C continuously or –10 to 140 °C for a short period
- Avoirdupois and metric unit graduations
- Good chemical resistance
Durable containers may be used for storage or transport of most liquid or solid specimens. Tolerate strong acids, bases and most organic solvents. Graduated in both avoirdupois and metric units.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- Cap Size:46,00 mm
- Packed:Bulk packed, peel pouches
- Type:Sterile
- Capacity:120 ml
- Seq:02



