Avantor® ACE®, HPLC Columns, Bioanalytical 300 Å Method Development Kits, 3 µm
Product Details & Documents
Avantor® ACE® Method Development Kits (MDK) are designed to maximise selectivity, offering a powerful and reliable approach to UHPLC/HPLC method development. Based upon an ultra-inert, high efficiency silica, Avantor® ACE® phases incorporate the latest developments in LC stationary phase design, providing chromatographers with more choices for alternative selectivity, without compromising stability or robustness.
- Porous, solid core, HILIC and biomolecule kit options
- Wide range of particle sizes (3 µm and 5 µm ) and complementary phases
- Analytical IDs in a wide range of column lengths
- Ideal for method development
- Compatible with all manufacturers' LC systems
A complete range of kits for all requirements is available, including porous, solid core, HILIC and bioanalytical 300 Å column kits. These kits group together the essential column chemistries for method development and are available in a wide range of column formats.
Delivery information: Avantor® ACE® Bioanalytical Method Development Kits contain Avantor® ACE® C18-300, Avantor® ACE® C4-300 and Avantor® ACE® Phenyl-300 stainless steel columns.
Specifications
- Column Format:Method development kit
- Ø int.:2,10 mm
- Particle Size:3 µm
- Pore size:300 Å
- Description:Bioanalytical 300 Å MDK, C18-300, C4-300, Phenyl-300
- Length:150 mm
- Seq:32
- Cat. No.:MDKB-3-1502
- Max. pressure:275 bar
- Environmental certification:ISO 14001:2015 (530840 UM15)
- pH range:2,0 - 8,0
- Environmentally Preferable:Low Manufacturing Impact



