VWR® Basic Lab Coats, SMS, Disposable
Blue, M, 100,33 cm
Catalog # VWRU414004-358
Supplier: VWR Collection
Jump to:
Product Details & Documents
SMS lab coats are manufactured from a latex-free, multi-layer spunbonded-melt-blown-spunbonded (SMS) fabric that offers high tensile strength, while remaining soft, comfortable and breathable.
- Tapered collar, inset sleeves and snap closure
- Knitted cuffs and three pockets
- Fluid and particulate barrier
- Light chemical splash resistance
Colour: White or blue
Specifications
- Clothing Size:M
- Colour:Blue
- Length:100,33 cm
- Seq:13
- Cat. No.:VWRU414004-358
- Garment application:Cleanroom|Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Press studs / snaps



