Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, Ring Weights for Flasks

VWR®, Ring Weights for Flasks

Flasks 1000 ml or larger, 114 mm, 71 mm, 900 g
Catalog # VWRU29700-060
Supplier:   VWR Collection
VWR®, Ring Weights for Flasks
Catalog # VWRU29700-060
Supplier:  VWR Collection
VWR®, Ring Weights for Flasks
VWR®, Ring Weights for Flasks

Flasks 1000 ml or larger, 114 mm, 71 mm, 900 g

Price
$98.25
Log in for availability
1 * 1 items
Product Details & Documents

Vikem® vinyl coated lead rings prevent flasks floating during water bath incubations and help prevent spillages or breakages.

  • Bright red vinyl covering protects flask from scratches
  • Stabilise flasks in water baths or on the benchtop
Specifications
  • Weight:
    900 g
  • Seq:
    05
  • For:
    Flasks 1000 ml or larger
  • Ø ext.:
    114 mm
  • Ø int.:
    71 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.