VWR® Desiccator Plates
Porcelain, 190 mm
Catalog # 467-0102
Supplier: VWR Collection
Jump to:
Product Details & Documents
Porcelain desiccator plates. Central hole Ø 20 mm, filter holes Ø approximately 5 mm. Suitable for use with any desiccators with corresponding diameter.
: DIN 12911
Documents
VWRI467-0102_TDS_EN
Datasheet
VWR® for rotary evaporation VWR® Glassware Solutions
Product Literature
Specifications
- Ø:190 mm
- Type:Porcelain
- Seq:3



