Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, Alkali Burettes, Automatic Self-Zeroing, Class A

VWR®, Alkali Burettes, Automatic Self-Zeroing, Class A

25 ml, 0,10 ml, ±0,03 ml
Catalog # VWRU17579-892
Supplier:   VWR Collection
VWR®, Alkali Burettes, Automatic Self-Zeroing, Class A
Catalog # VWRU17579-892
Supplier:  VWR Collection
VWR®, Alkali Burettes, Automatic Self-Zeroing, Class A
VWR®, Alkali Burettes, Automatic Self-Zeroing, Class A

25 ml, 0,10 ml, ±0,03 ml

Price
$2,664.30
Log in for availability
1 * 1 items
Product Details & Documents

Precision-grade borosilicate glass burette assembly and receiving bottle.

  • Fluoropolymer resin stopcock eliminates contamination from lubricants
  • Prefilled with activated alumina, ready to use
  • Easy to read white enamel graduations

Both the U-shaped and straight drying tubes are prefilled with activated alumina.

Delivery information: Supplied with fluoropolymer resin stopcock, alumina filled drying tubes, and receiving bottle.

Specifications
  • Capacity:
    25 ml
  • Seq:
    01
  • Division:
    0,10 ml
  • Tolerance:
    ±0,03 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.