VWR®, Specimen container with screw cap
133 ml, Sterile, 57,15 mm, Bulk packed, peel pouches
Catalog # 25384-146
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent, with purple PE screw cap
- Withstand temperatures –10 to 130 °C continuously or –10 to 140 °C for a short period
- Avoirdupois and metric unit graduations
- Good chemical resistance
Durable containers may be used for storage or transport of most liquid or solid specimens. Tolerate strong acids, bases and most organic solvents. Graduated in both avoirdupois and metric units.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Cap Size:57,15 mm
- Packed:Bulk packed, peel pouches
- Type:Sterile
- Capacity:133 ml
- Seq:05



