Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR® VistaVision, Microscope slides, colour-coded

VWR® VistaVision, Microscope slides, colour-coded

Microscopy slides, premium, square corners, Blue, 1,0 mm, 75×25 mm
Catalog # VWRU16004-384
Supplier:   VWR Collection
VWR® VistaVision, Microscope slides, colour-coded
Catalog # VWRU16004-384
Supplier:  VWR Collection
VWR® VistaVision, Microscope slides, colour-coded

Microscopy slides, premium, square corners, Blue, 1,0 mm, 75×25 mm

Price
Inquire For Price
Log in for availability
1 * 1.440 items
Product Details & Documents

Bright printed colours of these microscope slides provide an ideal marking area and enable easy identification. The ultra-thin colour frosted end facilitates processing on automated systems.

  • Manufactured using high quality, white soda lime glass
  • Pre-cleaned and ready for use
  • Autoclavable
  • Colour coded ends facilitate sorting and identification
  • Uniform size and thickness

Certifications: ISO 8037/1

Specifications
  • Colour:
    Blue
  • Description:
    Microscopy slides, premium, square corners
  • L×W:
    75×25 mm
  • Seq:
    03
  • Thickness:
    1,0 mm