Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, Beakers, Low Form

VWR®, Beakers, Low Form

5000 ml, 247 mm, 203 mm, 500 ml
Catalog # 222-1645
Supplier:   VWR Collection
VWR®, Beakers, Low Form
Catalog # 222-1645
Supplier:  VWR Collection
VWR®, Beakers, Low Form
VWR®, Beakers, Low Form

5000 ml, 247 mm, 203 mm, 500 ml

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to +121 °C (for 20 minutes), prolonged use at +100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read blue graduations.

ISO 7056

Certifications: ISO 7056

Specifications
  • Ext.Ø:
    203 mm
  • Graduation Interval:
    500 ml
  • Capacity:
    5000 ml
  • Height:
    247 mm
  • Seq:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.