VWR®, Beakers, Low Form
100 ml, 70 mm, 55 mm, 20 ml
Catalog # 213-1623
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use at +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read blue graduations.
ISO 7056
: ISO 7056
Documents
213-1624
Images 360
Specifications
- Ext.Ø:55 mm
- Graduation Interval:20 ml
- Capacity:100 ml
- Height:70 mm
- Seq:03



