VWR®, Beakers, Low Form
50 ml, 60 mm, 47 mm, 10 ml
213-1622
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use at +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read blue graduations.
ISO 7056
: ISO 7056
- Ext.Ø:47 mm
- Graduation Interval:10 ml
- Capacity:50 ml
- Height:60 mm
- Seq:02



