Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR® Flex, Chairs

VWR® Flex, Chairs

   Sustainable Options Available
Supplier:   VWR Collection
VWR® Flex, Chairs
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
VWR® Flex, Chairs

4 Options Available Below

Product Details & Documents

Flex is the innovative solution for sitting and standing workplaces. Thus, Flex is usable both as stool and as standing rest, it is light, uncomplicated and easy to use. Flex adapts to its user and the workplace situation.

  • Ergonomic, soft and comfortable seat with back support
  • Turns through 360° for maximum freedom of movement
  • Extra large seat height adjustment range by gas-lift
  • SoftTouch PU foam, easy to clean and disinfect
  • Polished aluminium 5 star base

Glides: The glides are wear-proof plastic and have a large surface area offering a high level of stability.

Castors: Dual-wheel castors with load-sensitive brakes have to be right for the floor. All chairs are supplied with soft castors for hard floors as standard.

Stop&Go technology: For safety reasons chairs whose seat is more than 650 mm high must not be movable whilst in use. With innovative Stop&Go castors these chairs are only mobile when no one is sitting on them.

Warranty: 10-year long-term guarantee, free shipping of spare parts during the whole period of validity.

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • 132-0748
  • 132-0749
  • 132-0750
  • 132-0747
  • Environmentally Preferable:
  • Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
  • Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
  • Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
  • Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
  • Environmental certification:
  • ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
  • ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
  • ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
  • ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)

Specifications

Product Family Options

Product Information

  • Height
    Foot style
    Foot ring
    Availability
    Price
  • 132-0748
    Flex lab standing rest
    Flex lab standing rest
    510 - 780 mm
    Glides
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
      Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
    More
    Specifications
    Cat. No.
    132-0748
    Environmentally Preferable
    Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
    Environmental certification
    ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
      Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
  • 132-0749
    Flex lab standing rest
    Flex lab standing rest
    510 - 780 mm
    Glides
    +
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
      Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
    More
    Specifications
    Cat. No.
    132-0749
    Environmentally Preferable
    Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
    Environmental certification
    ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
      Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
  • 132-0750
    Flex lab standing rest
    Flex lab standing rest
    540 - 810 mm
    Castors, Stop&Go
    +
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
      Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
    More
    Specifications
    Cat. No.
    132-0750
    Environmentally Preferable
    Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
    Environmental certification
    ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
      Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
  • 132-0747
    Flex lab standing rest
    Flex lab standing rest
    450 - 650 mm
    Castors
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
      Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
    More
    Specifications
    Cat. No.
    132-0747
    Environmentally Preferable
    Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
    Environmental certification
    ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
      Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health