VWR®, Digital Timer, One Channel
Digital timer, single channel, White, ±0,01% (3 s), 67×70 mm
Catalog # 609-0128
Supplier: VWR Collection
Jump to:
Product Details & Documents
Single-channel electronic timer with memory and certificate of calibration.
- LCD
- Counts down and up for 99 minutes, 59 seconds
- Last time set memory
- Mounting options: Lay flat on bench, flip-open stand for vertical view, pocket clip for attachment to lab coat, magnetic back for metal surface attachment
Resolution: 0,1
: Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
: Supplied with clip, stand, magnetic attachment, certificate of calibration and one AAA battery.
Documents
609-0128
Images 360
TDS_VWR_DIGITAL_TIMER_OR_STOPWATCH
Product specification
VWR® for timers
Product Literature
Specifications
- Colour:White
- Description:Digital timer, single channel
- Accuracy:±0,01% (3 s)
- W×H:67×70 mm



