Order Entry
Japan
ContactUsLinkComponent
VWR®, Rocking Platform Shakers
VWR®, Rocking Platform Shakers
Supplier:  VWR Collection
Certificates
undefined
VWR®, Rocking Platform Shakers
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 444-0145
  • 444-0142
  • Model:
  • Double tier
  • Single tier
  • Shaking motion:
  • Rocking
  • Rocking
  • Speed:
  • 6 - 120 min⁻¹
  • 6 - 120 min⁻¹
  • Angle:
  • ±20°
  • ±20°
  • W×D×H:
  • 355×352×250 mm
  • 355×352×160 mm
  • Platform W×D:
  • 356×280 mm
  • 356×280 mm
  • Weight:
  • 8 kg
  • 6,9 kg
  • Max. load:
  • 5 kg
  • 5 kg
  • Input power:
  • 24 W
  • 24 W

Specifications

Frequently Bought Together