VWR®, Drawer Organiser
631-0727
- Colour:White
- Description:Drawer organiser
- W×D×H:460×307×63 mm
- Pk:1
PS.
- One wide compartment: 430 mm long, 110 mm wide
- Two compartments each 430 mm long, 80 mm wide
- Smooth surfaces with rounded corners for easy cleaning
For well organised storage of various different items in drawers, on shelves or at the workstation. Three long compartments for pipettes, thermometers and spatulas.