Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, Nitrile Gloves

VWR®, Nitrile Gloves

VWR®, Nitrile Gloves
Supplier:  VWR Collection
Certificates
VWR®, Nitrile Gloves

4 Options Available Below

Product Details & Documents

These ambidextrous gloves provide extra protection, particularly for sensitive skin.

  • Non sterile, powder-free, textured finish
  • Highly resistant to chemical solvents and fats
  • Excellent grip, especially when holding wet objects
  • Designed especially for latex allergy sufferers

For laboratory use in pharmaceutical and industrial applications, as well as for use in the food industry.

Certifications: EN ISO 374-1 Type B (KTP), EN 374-5 VIRUS, PPE Cat. III; AQL 1.5
Food contact approved.

Caution: * Thickness is double-measured, minimum values

Specifications for Product Family

Specifications

  • Catalog No:
  • 112-2371
  • 112-2372
  • 112-2373
  • 112-3101
  • Model:
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,20 mm*
  • 0,20 mm*
  • 0,20 mm*
  • 0,20 mm*
  • Finger thickness:
  • 0,30 mm*
  • 0,30 mm*
  • 0,30 mm*
  • 0,30 mm*
  • Palm thickness:
  • 0,22 mm*
  • 0,22 mm*
  • 0,22 mm*
  • 0,22 mm*
  • EN norm:
  • EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS
  • EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS
  • EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS
  • EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS
  • Food contact approved:
  • +
  • +
  • +
  • +

Specifications

Product Family Options

Product Information

  • Glove size
    Colour
    Length
    Packed
    Availability
    Price
  • S
    Blue
    240 mm
    100/box
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
    More
    Specifications
    Cat. No.
    112-2371
    Model
    Nitrile
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cuff style
    Beaded
    Cuff thickness
    0,20 mm*
    Finger thickness
    0,30 mm*
    Palm thickness
    0,22 mm*
    EN norm
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS
    Food contact approved
    +
  • M
    Blue
    240 mm
    100/box
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
    More
    Specifications
    Cat. No.
    112-2372
    Model
    Nitrile
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cuff style
    Beaded
    Cuff thickness
    0,20 mm*
    Finger thickness
    0,30 mm*
    Palm thickness
    0,22 mm*
    EN norm
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS
    Food contact approved
    +
  • L
    Blue
    240 mm
    100/box
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
    More
    Specifications
    Cat. No.
    112-2373
    Model
    Nitrile
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cuff style
    Beaded
    Cuff thickness
    0,20 mm*
    Finger thickness
    0,30 mm*
    Palm thickness
    0,22 mm*
    EN norm
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS
    Food contact approved
    +
  • XL
    Blue
    240 mm
    90/box
    Log in for availability
    Log in for availability
    1 * 90 items
    1 * 90 items

    Specifications:
    More
    Specifications
    Cat. No.
    112-3101
    Model
    Nitrile
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cuff style
    Beaded
    Cuff thickness
    0,20 mm*
    Finger thickness
    0,30 mm*
    Palm thickness
    0,22 mm*
    EN norm
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS
    Food contact approved
    +
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.