VWR® Pean Hemostatic Forceps
Catalog # VWRU10806-190
Supplier: VWR Collection
Specifications
- Description:VWR® pean hemostatic forceps, straight curvature with full serrated jaw type
- Length:203 mm
- Material:Stainless steel, surgical grade
- Seq:01
- Pk:12
Specifications
About this item
VWR® pean hemostatic forceps are constructed of surgical grade stainless steel.
- Passivated
- Box-lock joint
- Surgical grade
- Rockwell Hardness (HRC): 40 to 45
- Fully autoclavable
- Compatible with gamma/ETO/autoclavable sterilisation methods
These instruments are compatible with a variety of sterilisation methods, and are available in an assortment of lengths and jaw types.