ペトリ皿、VWR
Catalog # 391-0683
Supplier: VWR Collection
Specifications
- 直径:90 mm
- Sterility:Aseptic
- 高さ:14 mm
- Pk:500
Specifications
About this item
It is made up of polystyrene material.
- Product is not made from natural rubber latex
- Store in a room temperature