Order Entry
Japan
ContactUsLinkComponent
Bürkle Foot-Operated Barrel Pumps for Solvents
Burkle 5603-3000 Foot-Operated Drum Pump w/ Hose & Stopcock, SS, 95 cm immersion depth, 20 L/min; 1/ea
  MFLX06043-94
undefined
Burkle 5603-3000 Foot-Operated Drum Pump w/ Hose & Stopcock, SS, 95 cm immersion depth, 20 L/min; 1/ea
  MFLX06043-94

 

  • Maximum Flow Rate:
    20 L/min (5 gal./min)
  • Description:
    Foot-Operated Drum Pump w/ Hose & Stopcock, SS, 95 cm immersion depth, 20 L/min; 1/ea
  • Wetted materials:
    304 SS, PTFE
  • Outlet connection:
    Discharge hose with stopcock
  • Tube ext.Ø, inlet:
    32 cm (1,25")
  • Tube length, inlet:
    95 cm (37,5")
  • Warranty:
    15 Months
  • Pk:
    1
  • Container adapter:
    2" thread

 

 

Safely transfer corrosive solvents.

  • Stainless steel and PTFE construction withstands long-term exposure to aggressive solvents
  • Foot-operated bellows leaves both hands free for more stable container filling
  • Telescopic immersion tube adapts itself to a variety of container heights
  • Fits a 2" thread creating a closed system to contain harmful vapors

Use this foot-operated bellows pump to safely dispense solvents from drums up to 55 gal. (220 L). Choose between a pump with a spout or a discharge hose; both models include a stopcock to contain vapors and prevent dripping. Order optional antistatic grounding set for pumping flammable liquids.

  • Maximum Flow Rate:
    20 L/min (5 gal./min)
  • Description:
    Foot-Operated Drum Pump w/ Hose & Stopcock, SS, 95 cm immersion depth, 20 L/min; 1/ea
  • Environmentally Preferable:
  • Wetted materials:
    304 SS, PTFE
  • Outlet connection:
    Discharge hose with stopcock
  • Tube ext.Ø, inlet:
    32 cm (1,25")
  • Tube length, inlet:
    95 cm (37,5")
  • Warranty:
    15 Months
  • Pk:
    1
  • Container adapter:
    2" thread