Order Entry
Japan
ContactUsLinkComponent
Masterflex® L/S® High-Pressure Pump Tubing, PharMed® BPT, Avantor®
Masterflex® L/S® High-Pressure Pump Tubing, PharMed® BPT, L/S 16HP; 25 ft
  MFLX05664-16
undefined
Masterflex® L/S® High-Pressure Pump Tubing, PharMed® BPT, L/S 16HP; 25 ft
  MFLX05664-16

 

  • Maximum Flow Rate:
    90 ml/min
  • Tubing int.Ø:
    3,10 mm (0,122")
  • Max. pressure:
    8,5 bar (125 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    L/S
  • Description:
    L/S® High-Pressure Pump Tubing, PharMed® BPT, L/S 16HP; 25 ft
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    05664-16
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    European Pharmacopoeia;FDA;Non-DEHP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Warranty:
    Out of box
  • Tubing material:
    PharMed® BPT
  • Pk:
    762 cm
  • Hose barb size:
    0,125"
  • L/S Masterflex tubing size:
    16

 

 

Designed to pump at higher pressures.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Applications: Cell and tissue culture work, pharmaceutical, light-sensitive samples

Characteristics: Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable, opaque beige

High-Pressure PharMed® BPT tubing is designed for use with the L/S® High-Performance pump head models 77250-62 and 77250-82 only.

Please note that the maximum drive speed for these High-Pressure PharMed® BPT tubing is 100 RPM.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    90 ml/min
  • Tubing int.Ø:
    3,10 mm (0,122")
  • Max. pressure:
    8,5 bar (125 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    L/S
  • Description:
    L/S® High-Pressure Pump Tubing, PharMed® BPT, L/S 16HP; 25 ft
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    05664-16
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    European Pharmacopoeia;FDA;Non-DEHP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Warranty:
    Out of box
  • Tubing material:
    PharMed® BPT
  • Pk:
    762 cm
  • Hose barb size:
    0,125"
  • L/S Masterflex tubing size:
    16