- Barb size/tubing int.Ø (port 1):⅝"
- Barb size/tubing int.Ø (port 2):⅝"
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Y CONNECTOR PP 5/8 50/PK
- Pk:50
- Barb size/tubing int.Ø (port 3):⅝"
- Fitting material:Polypropylene
Top-quality fittings from 100% virgin materials.
- Manufactured in an ISO 13533-1 Class 8 (formerly Class 100,000) cleanroom
- Full material traceability on all items
Use these premium barbed connectors with any flexible tubing in a fluid handling line. Manufactured to strict quality standards under an ISO 9001:2000 quality control system, these fittings from Value Plastics meet your needs with quality and low cost time after time.
Generally, barbed fittings are a sensible choice with flexible tubing in low-pressure applications (typically less than 2.1 bar). See ordering table for standard availability; contact Cole-Parmer for special needs.
Natural Polypropylene: Very good chemical resistance. Temp range: -13 to 66 °C (9 to 180 °F). Sterilize by ethylene oxide or gamma irradiation.
Animal-Derived Ingredient-Free Polypropylene: Very good chemical resistance. Temp range: -13 to 66 °C (9 to 180 °F). Sterilize by ethylene oxide or gamma irradiation.
Polycarbonate: Good chemical resistance. Temp range: up to 100 °C (212 °F). Sterilize by ethylene oxide or gamma irradiation (will discolor to a yellow-greenish hue).
- Barb size/tubing int.Ø (port 1):⅝"
- Barb size/tubing int.Ø (port 2):⅝"
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Y CONNECTOR PP 5/8 50/PK
- Environmentally Preferable:
- Pk:50
- Barb size/tubing int.Ø (port 3):⅝"
- Fitting material:Polypropylene