- Barb size/tubing int.Ø (port 1):⅛"
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Y Connector 1/8 PP 100/pk
- Seq:19
- Pk:100
- Fitting material:Polypropylene
Premium craftsmanship and 100% virgin materials produce the best quality fittings.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured in an ISO 14644-1 Level 8 (formerly Class 100,000) clean room
- Full material traceability on all items
These barbed connectors and adapters combine simply and easily with our offering of tubing materials. Manufactured to strict quality standards under an ISO 9001:2000 quality control system.
Generally, barbed fittings are a sensible choice with flexible tubing in low-pressure applications (typically less than 30 psi). Choose from a variety of barb styles and three standard materials. All fittings available in packs of 100.
Natural Polypropylene: Very good chemical resistance. Temp range: -13 to 66 °C (9 to 180 °F). Sterilize by ethylene oxide or gamma irradiation.
Polycarbonate: Good chemical resistance. Temp range: up to 100 °C (212 °F). Sterilize by ethylene oxide or gamma irradiation (will discolor to a yellow-greenish hue).
Nylon (white or black): Good chemical resistance. Temp range: -46 to 121 °C (-50 to 250 °F). Sterilize by autoclave (may swell due to water absorption), ethylene oxide or gamma irradiation (may discolor to a brownish hue).
- Barb size/tubing int.Ø (port 1):⅛"
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Y Connector 1/8 PP 100/pk
- Seq:19
- Environmentally Preferable:
- Pk:100
- Fitting material:Polypropylene