Order Entry
Japan
ContactUsLinkComponent
Flexelene™ 95E Non-DEHP Transfer Pump Tubing
Flexelene Transfer Tubing, Flexelene™ 95E, 1/8" ID x 1/4" OD; 50 Ft
Catalog # MFLX96176-41
undefined
Flexelene Transfer Tubing, Flexelene™ 95E, 1/8" ID x 1/4" OD; 50 Ft
Catalog # MFLX96176-41

Specifications

  • Tubing ext.Ø:
    6,4 mm (0,25")
  • Tubing int.Ø:
    3,2 mm (0,125")
  • Wall thickness:
    1,6 mm
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Transparent
  • Description:
    Flexelene Transfer Tubing, Flexelene™ 95E, 1/8" ID x 1/4" OD; 50 Ft
  • Length:
    15,2 m
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –50 °C (–58 °F)
  • Warranty:
    Manufacturer defect
  • Clarity:
    Translucent
  • Tubing material:
    Flexelene™
  • Pk:
    50 Feet

Specifications

About this item

Ultralow extractables/leachables.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications:Bioprocess, and cleanroom production.
Characteristics: Animal-derivative-free, no DEHP or phthalates, latex-free thermoplastic elastomer. Ultralow extractables/leachables. Weldable. Transparent.
Certifications: ISO 10993-4 nonhemolytic, ISO 10993-5 noncytotoxic. Meets USP Class VI requirements. FDA compliant.
Temperature range: –58 to 275 °F (–50 to 135 °C)
Sterilize: Ethylene oxide, gamma irradiation, E-beam, or autoclave to 275 °F (135 °C).

  • Tubing ext.Ø:
    6,4 mm (0,25")
  • Tubing int.Ø:
    3,2 mm (0,125")
  • Wall thickness:
    1,6 mm
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Transparent
  • Description:
    Flexelene Transfer Tubing, Flexelene™ 95E, 1/8" ID x 1/4" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –50 °C (–58 °F)
  • Warranty:
    Manufacturer defect
  • Clarity:
    Translucent
  • Tubing material:
    Flexelene™
  • Pk:
    50 Feet