Masterflex® Fitting, Polypropylene, Straight, Compression Reducer, 1/2" OD x 3/8" OD; 10/PK
Catalog # MFLX06381-74
Supplier: Avantor Fluid Handling
Specifications
- Connection Type:Compression Reducer
- Flow pattern:Straight
- Max. temperature:100 °C (212 °F)
- Description:Reducing compression union, polypropylene, ½ × ⅜" OD, 10 per pack
- Seq:04
- Model:06381-74
- Orifice dimensions:8,73 mm (0,34375")
- Min. temperature:0 °C (32 °F)
- Sterilisation:Ethylene oxide (ETO) only
- Max. operating pressure:220 psi
- Pk:10
- Fitting material:Polypropylene
Specifications
About this item
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rates to 220 psi at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
- Connection Type:Compression Reducer
- Flow pattern:Straight
- Max. temperature:100 °C (212 °F)
- Description:Reducing compression union, polypropylene, ½ × ⅜" OD, 10 per pack
- Seq:04
- Environmentally Preferable:
- Model:06381-74
- Orifice dimensions:8,73 mm (0,34375")
- Min. temperature:0 °C (32 °F)
- Sterilisation:Ethylene oxide (ETO) only
- Max. operating pressure:220 psi
- Pk:10
- Fitting material:Polypropylene