Order Entry
Japan
ContactUsLinkComponent
Stainless Steel Push-to-Connect Union Tees
Push-to-connect union tee, 316 stainless steel, 3/8"
  MFLX31370-23
undefined
Push-to-connect union tee, 316 stainless steel, 3/8"
  MFLX31370-23

 

  • Connection Type:
    Push-to-Connect Union
  • Flow pattern:
    T
  • Max. temperature:
    149 °C (300 °F)
  • Seal material:
    FKM
  • Description:
    Push-to-connect union tee, 316 stainless steel, 3/8"
  • Min. temperature:
    –20 °C (–4 °F)
  • Max. vacuum:
    762 mm Hg (30" Hg)
  • Sterilisation:
    Not recommended
  • Max. operating pressure:
    225 psi
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316
  • Push-to-connect tube ext.Ø (port 1):
    3/8"
  • Push-to-connect tube ext.Ø (port 2):
    3/8"
  • Push-to-connect tube ext.Ø (port 3):
    3/8"

 

 

The ease of push-to-connect and the durability of 316 stainless steel.

  • Constructed of durable stainless steel

The durable stainless steel construction makes these fittings ideal for harsh environments that demand chemically resistant fluid lines. Whether required for a process area with frequent detergent washdowns or exposure to highly corrosive chemicals, these fittings ensure uninterrupted air or fluid lines. Matching material of construction to your stainless piping will reduce the effects of thermal expansion differentials and minimize line leakage.

  • Connection Type:
    Push-to-Connect Union
  • Flow pattern:
    T
  • Max. temperature:
    149 °C (300 °F)
  • Seal material:
    FKM
  • Description:
    Push-to-connect union tee, 316 stainless steel, 3/8"
  • Environmentally Preferable:
  • Min. temperature:
    –20 °C (–4 °F)
  • Max. vacuum:
    762 mm Hg (30" Hg)
  • Sterilisation:
    Not recommended
  • Max. operating pressure:
    225 psi
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316
  • Push-to-connect tube ext.Ø (port 1):
    3/8"
  • Push-to-connect tube ext.Ø (port 2):
    3/8"
  • Push-to-connect tube ext.Ø (port 3):
    3/8"