Order Entry
Japan
ContactUsLinkComponent
CINC V2 Centrifugal Multipurpose Separator/Extractors
CINC V2 Centrifugal Multipurpose Separator/Extractors
Catalog # MFLX17315-00
undefined
CINC V2 Centrifugal Multipurpose Separator/Extractors
Catalog # MFLX17315-00

Specifications

  • Wetted materials:
    316L Stainless Steel
  • Fitting size:
    0,375 NPT
  • Wetted parts O-ring:
    PTFE
  • Wetted parts rotor head:
    PTFE-encapsulated Viton®
  • Width:
    22,8 cm (9")
  • Height:
    63,5 cm (25")
  • Warranty:
    2 years
  • Pk:
    1

Specifications

About this item