Bel-Art 30888-0010 PVDF Three-Way Stopcock, 10 mm hose barb, 8 mm orifice
Catalog # MFLX06705-14
Supplier: Avantor Fluid Handling
Specifications
- Connection type:Barbed
- Description:PVDF Three-Way Stopcock, 10 mm hose barb, 8 mm orifice
- Wetted materials:PVDF
- Inlet port:10 mm Barb
- Outlet port:10 mm Barb
- Tubing:10 mm
- Orifice:8 mm (0,315")
- Pk:1
Specifications
About this item
Easily adjust flow.
- Constructed of durable PVDF
- Suitable for use to a maximum temperature of 464 °F (240 °C) and maximum pressure of 5 psi
Chemical and heat resistant PVDF stopcocks allow you to stop flow quickly. Easily connect hose barb connectors to flexible tubing for quick and easy installation.
- Connection type:Barbed
- Description:PVDF Three-Way Stopcock, 10 mm hose barb, 8 mm orifice
- Environmentally Preferable:
- Wetted materials:PVDF
- Inlet port:10 mm Barb
- Outlet port:10 mm Barb
- Tubing:10 mm
- Orifice:8 mm (0,315")
- Pk:1