Bel-Art PP Check Valve, 1/4" to 3/8" hose barb, 6/bag
Catalog # MFLX06304-20
Supplier: Avantor Fluid Handling
Specifications
- 接続タイプ:Barbed
- Max. pressure:20 psi
- Max. temperature:121 °C (250 °F)
- 説明:PP Check Valve, 1/4" to 3/8" hose barb, 6/bag
- Wetted materials:Polypropylene
- Int. Ø tubing:0,25 - 0,375"
- Pk:1
- Breaking pressure:0,5 psi
- Inlet port:1/4" to 3/8" Barb
- Outlet port:1/4" to 3/8" Barb
Specifications
About this item
Ideal for low-pressure applications.
- Easy control of low-pressure applications
Choose from economical LDPE with neoprene disc or autoclavable Polypropylene (PP) with neoprene discs.
- 接続タイプ:Barbed
- Max. pressure:20 psi
- Max. temperature:121 °C (250 °F)
- 説明:PP Check Valve, 1/4" to 3/8" hose barb, 6/bag
- Environmentally Preferable:
- Wetted materials:Polypropylene
- Int. Ø tubing:0,25 - 0,375"
- Pk:1
- Breaking pressure:0,5 psi
- Inlet port:1/4" to 3/8" Barb
- Outlet port:1/4" to 3/8" Barb