Order Entry
Japan
ContactUsLinkComponent
Color-Coded Peroxide-Cured Silicone Tubing, Blue
Transfer Tubing, Peroxide-Cured Silicone, Blue, 1/16" ID x 1/8" OD; 50 Ft
  MFLX96150-22
CE certificate
undefined
Transfer Tubing, Peroxide-Cured Silicone, Blue, 1/16" ID x 1/8" OD; 50 Ft
  MFLX96150-22
CE certificate

 

  • Tubing ext.Ø:
    3,2 mm (0,125")
  • Tubing int.Ø:
    1,6 mm (0,0625")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    1 bar (15 psi)
  • Max. temperature:
    238 °C (460 °F)
  • Colour:
    Blue
  • Description:
    Transfer Tubing, Peroxide-Cured Silicone, Blue, 1/16" ID x 1/8" OD; 50 Ft
  • Length:
    15,2 m
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    1 Month
  • Working pressure:
    1 bar (15 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Peroxide-cured silicone
  • Pk:
    50 Feet

 

 

Ideal for dedicated or multiple lines—color-coding provides quick and easy line identification.

  • Global market leader in range of formulations for most extensive chemical compatibility

Characteristics: Superior heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certifications: Elastomer is FDA-compliant (21 CFR 177.2600). Tubing is manufactured according to GMP.
Temperature range: –60 to 460 °F (–51 to 238 °C)
Sterilize: Autoclave or gamma irradiation.

  • Tubing ext.Ø:
    3,2 mm (0,125")
  • Tubing int.Ø:
    1,6 mm (0,0625")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    1 bar (15 psi)
  • Max. temperature:
    238 °C (460 °F)
  • Colour:
    Blue
  • Description:
    Transfer Tubing, Peroxide-Cured Silicone, Blue, 1/16" ID x 1/8" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    1 Month
  • Working pressure:
    1 bar (15 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Peroxide-cured silicone
  • Pk:
    50 Feet