Order Entry
Japan
ContactUsLinkComponent
Masterflex® L/S® Economy Variable-Speed Console Drives, Avantor®
Masterflex® L/S Economy Variable-Speed Drive, 7 to 200 rpm, 230 VAC
  MFLX07554-85
CE Compliant
2 year warranty
undefined
Masterflex® L/S Economy Variable-Speed Drive, 7 to 200 rpm, 230 VAC
  MFLX07554-85
CE Compliant
2 year warranty

 

  • Maximum Flow Rate:
    1130 ml/min
  • Power:
    180 - 260 VAC; 50 Hz; 0,8 A
  • Control type:
    Analog Variable Speed
  • Pump series:
    L/S
  • Description:
    L/S economy variable-speed drive, 7 to 200 rpm, 230 VAC.
  • Seq:
    01
  • Model:
    07554-85
  • Drive height:
    152 mm (6")
  • Drive IP rating:
    IP 22
  • Drive length:
    229 mm (9")
  • Drive width:
    178 mm (7")
  • Min. RPM:
    7 rpm
  • Motor hp:
    1/20
  • Open-head sensor:
    No
  • Reversible motor:
    No
  • Speed control:
    ±5%
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Multichannel, Cartridge, PTFE Tubing, PTFE Diaphragm
  • Motor:
    37 W
  • Speed:
    Variable
  • Pk:
    1
  • Housing material:
    Painted steel
  • Max. RPM:
    200 rpm
  • No. of pump heads accepted:
    2

 

 

An economical and versatile variable-speed drive with a wide flow range.

  • Separate single-turn speed control and on/off switch with green power indicator—maintain speed setting while turning pump on/off.
  • The 1/20-hp unidirectional motor (counterclockwise) has soft start and back EMF for ±5% speed control.
  • Stackable painted steel housing is IP22 rated for protection from vertically falling water.
  • 115 VAC models are UL and cUL listed; 230 VAC models are CE marked in compliance with European Community standards.
  • 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket—pumps are shipped with cord/plug set specific to destination country.

Our lowest priced variable-speed drives are a perfect upgrade from a fixed-speed drive. These drives include a wider rpm range, ±5% speed regulation, and UL, cUL, and CE listings. For added versatility, these drives accept the L/S® pump head styles specified below.

  • Maximum Flow Rate:
    1130 ml/min
  • Power:
    180 - 260 VAC; 50 Hz; 0,8 A
  • Control type:
    Analog Variable Speed
  • Pump series:
    L/S
  • Description:
    L/S economy variable-speed drive, 7 to 200 rpm, 230 VAC.
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    07554-85
  • Drive height:
    152 mm (6")
  • Drive IP rating:
    IP 22
  • Drive length:
    229 mm (9")
  • Drive width:
    178 mm (7")
  • Min. RPM:
    7 rpm
  • Motor hp:
    1/20
  • Open-head sensor:
    No
  • Reversible motor:
    No
  • Speed control:
    ±5%
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Multichannel, Cartridge, PTFE Tubing, PTFE Diaphragm
  • Motor:
    37 W
  • Speed:
    Variable
  • Pk:
    1
  • Housing material:
    Painted steel
  • Max. RPM:
    200 rpm
  • No. of pump heads accepted:
    2