Order Entry
Japan
ContactUsLinkComponent
VWR® 滅菌済み70%イソプロパノール
VWR® 滅菌済み70%イソプロパノール
  141-1564
VWR® 滅菌済み70%イソプロパノール
  141-1564

 

  • 容量:
    1000 ml
  • 説明:
    IPA 70% sterile
  • Seq:
    03
  • Packed:
    Bag in bottle
  • Pk:
    1 L

 

 

VWR® sterile IPA is ready to use solution, comes with Bag In Bottle with trigger spray and filtered to 0,2 µm and induction sealed to assure sterility.

  • Contains 70% isopropanol and 30% water for injection
  • Double/triple-bagged bottle with irrideation indicator on primary layer
  • Gamma-irradiated to a Sterility Assurance Level of 10⁻⁶ as per AAMI guidlines
  • Ideal for use with grade A sterile cleanroom
  • Sterile certifications are available on request

VWR® 70% IPA is ideal for sanitising and cleaning in pharma, biopharma, and other cleanroom applications. It should be noted that use of this formulation may lead to the development of resistance in some microbes.

Excellent for wipedown of isolators, cabinets, laminar flow hoods. Each bottle is lot coded and has an expiration date. Also suitable for wipedown of products and equipment for pass-through to controlled environments. Can be used on gloved hands in sterile environments.

 : The container closure maintains sterility of contents till 17 weeks after opening.