
BakerClean® JTB-100, Finyte®, Electronic Grade feol cleaner, J.T.Baker®
6430-07
: Avantor
:
- Pk:19 L
- Seq:5282
- Appearance:Passes test
- Color (APHA) ≤10:5
- Trace Impurities - Aluminum (Al):20
- Arsenic and Antimony (as As):<20 ppb
- Trace Impurities - Calcium (Ca):<0.5 ppb
- Trace Impurities - Chromium (Cr):<1.0 ppb
- Trace Impurities - Cobalt (Co):<1.0 ppb
- Trace Impurities - Copper (Cu):<0.3 ppb
- Trace Impurities - Gold (Au):<2.0 ppb
- Trace Impurities - Iron (Fe):<0.8 ppb
- Trace Impurities - Lead (Pb):<0.9 ppb
- Trace Impurities - Magnesium (Mg):26.9 ppb
- Trace Impurities - Nickel (Ni):<1.0 ppb
- Trace Impurities - Potassium (K):10.0 ppb
- Trace Impurities - Sodium (Na):0.4 ppb
- Trace Impurities - Tin (Sn):10.0 ppb
- Trace Impurities - Titanium (Ti):<1.0 ppb
- Trace Impurities - Zinc (Zn):5.3 ppb
- Particle Count at point of fill - 0.5 μm and greater:13 par/ml
- Particle Count at point of fill - 1.0 μm and greater:4 par/ml
:
:1760
:GHS05