VWR®, Tissue Homogeniser
Cell/tissue homogeniser
Catalog # VWRA432-0430
Supplier: VWR Collection
Jump to:
Product Details & Documents
This homogeniser has been developed and designed after extensive R and D and perfected with stringent quality checks. It is equiped with components such as the powerful maintenance-free BLDC motor which offers exceptional performance together with high sample output and better shearing force.
- Ideal homogeniser for extraction from samples like bacterial/yeast cells, plant tissues and animal tissues for molecular analysis
- Accommodates wide range of screw cap homogenising tubes sizes 24×2 ml and 12×7 ml with adaptors
- Designed to generate less heat and have convenient loading
- Up to 99 programmable memory settings
- Variable cyclic intervals for effective homogenisation
- Features an integrated lid lock for user safety which prevents the lid opening while in operation
- Easy to use interface with large digital display
Please mention the rotor requirements.
: Supplied without accessories. Accessories must be ordered separately.
Specifications
- Description:Cell/tissue homogeniser
- Cat. No.:VWRA432-0430
- No. of tubes:24×1.5/2 ml
- Speed range:490 - 4550 min⁻¹
- W×D×H:350×490×315 mm
- Weight:32,5 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sample place holder and lid for 24×1,5/2 ml
Product Information
- Catalog #AvailabilityPrice
- Zirconium (94%) beads 2,6 - 3,3 mm Ø
Product Information
- Catalog #AvailabilityPrice
- Stainless steel beads, 2 mm Ø
Product Information
- Catalog #AvailabilityPrice
- Stainless steel beads, 3 mm Ø
Product Information
- Catalog #AvailabilityPrice
- Sample place holder and lid for 12×5 ml
Product Information
- Catalog #AvailabilityPrice
- Glass beads 0,4 - 0,6 mm Ø
Product Information
- Catalog #AvailabilityPrice
- Zirconium (94%) beads 1,4 - 1,7 mm Ø
Product Information
- Catalog #AvailabilityPrice
- 2 ml tube Neuation (non sterile)
Product Information
- Catalog #AvailabilityPrice
- Glass beads 0,8 - 1,2 mm Ø
Product Information
- Catalog #AvailabilityPrice
- Glass beads 2,5 - 3,0 mm Ø
Product Information
- Catalog #AvailabilityPrice
- Zirconium (94%) beads 1.0 - 1.2 mm Ø



