VWR®, Microplate Centrifuge with Swing Out Rotor
VWRA521-2811
- Max. capacity:2× 96/384 microplates
- Max. speed:2200 min⁻¹
- Description:Microplate swing out centrifuge with 2× microplate swing out rotor
- Max. RCF:560 ×g
- Display:Digital
- Timer:1 - 999 mins and infinity mode
- Weight:7,7 kg
- W×D×H:415×355×173 mm
- Pk:1
This microplate centrifuge can accomodate a wide range of PCR and deepwell plates which makes it extremely versatile. Because of the limited space in laboratories, it is designed with a compact footprint to occupy less space. It also has an imbalance detection feature with auto-cut off safety, to ensure smooth functioning.
- Microprocessor controlled for efficient performance even under heavy loads
- Digital display with speed and time setting
- Precise RPM setting from 500 to 2200 min-¹ with lowest count of 10 min-¹
- Enhanced airflow design to keep the temperature under control
- Lid lock safety feature – lid opens automatically when run is completed
- Timer setting from 1 to 999 minutes and infinite mode
- One touch RPM / RCF conversion and short spin operation option on keypad
- Compact design with low loading height for easy operation
: Supplied with standard accessories.