VWR®, Swing Out Clinical Centrifuges
This instrument is remarkably different as it has been shaped with extensive research and offers superior user-experience. With its amazing features of favorite mode, it allows the user to set up to 99 user defined programs for unprecedented convenience and ease of use.
- Precise rpm setting from 500 to 3200 min-¹ with least count of 10 min-¹
- Lid lock safety – lid releases (automatically) after run completion
- Programming feature: user can save and run up to 99 defined programs (protocols)
- One touch short spin operation and change over from RPM to RCF
- Compact design with low loading height for easy operation
: Rotors supplied as standard accessory.
- Catalog No:
- VWRA521-2809
- VWRA521-2810
- Max. speed:
- 3200 min⁻¹
- 3200 min⁻¹
- Max. RCF:
- 1470 ×g
- 1470 ×g
- Timer:
- 1 - 999 min. and infinity mode
- 1 - 999 min. and infinity mode
- Display:
- Digital
- Digital
- W×D×H:
- 415×355×173 mm
- 415×355×173 mm
- Weight:
- 7,7 kg
- 7,7 kg
Frequently Bought Together