Order Entry
Japan
ContactUsLinkComponent
 
VWR® Refrigerated High Speed Microcentrifuges
  VWRA521-3310
undefined
VWR® Refrigerated High Speed Microcentrifuges
  VWRA521-3310

 

  • Max. speed:
    1500 min⁻¹
  • Temperature:
    –20 °C
  • Description:
    Refrigerated high speed centrifuge with 24×1,5/2 ml fixed angle rotor
  • Seq:
    03
  • Max. RCF:
    22136 ×g
  • Timer:
    30 s - 999 min. and infinite mode
  • Weight:
    43 kg
  • W×D×H:
    325×305×720 mm
  • Pk:
    1

 

 

Designed to meet all your requirements, it is a multipurpose versatile laboratory centrifuge provides unmatched performance, convenience and fool proof safety. With a wide range of features like user-programmanle interface, automatic internal diagnosis, emergency lid release. This instrument is powerful and reliable centrifuge.

  • Maximum capacity of 44×1,5/2 ml – delivers up to 15000 min⁻¹
  • Brushless DC motor for maintenance-free long life
  • Temperature setting from –20 to +40 °C
  • Large back-lit LCD display for easy setting and reading of multiple parameters
  • User programmable upto 99 programs
  • Imbalance detection and lid lock safety feature

This equipment serves various work protocols with the option to select appropriate rotors. It ensures a constant temperature of 4 ℃ even at maximum speed, and includes a preset quick cooling mode, capable of reaching 4 ℃ from ambient temperature in just 16 minutes.

 : Kindly place order as per rotor requirement.

Rotors